6-5/8 in. Female Fiberglass 45 Degree Elbow

You last purchased this on
 
Fiber Glass System/Smith Fibercast

6-5/8 in. Female Fiberglass 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

6-5/8 in. Female Fiberglass 45 Degree Elbow

  • Fast #
  • Part #NFEL206545
  • Item #7181444
  • Manufacturer Part #FEL2065-45
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Fitting Size 1:
6-5/8 in
Fitting Size 2:
6-5/8 in
Fitting Sizes:
6-5/8 in
Fitting Type:
Straight
Material:
Fiberglass
Pressure Class:
2000#
UL Listed:
No