Fiber Glass System/Smith Fibercast
6-5/8 in. Female Fiberglass 90 Degree Elbow
Part #SFEL206590 | Item #7181401 | Manufacturer Part #FEL2065-90
All Sizes
Sizes
Product Details
Documents
Specifications
Clean Bagged: No
End Connection 1: Female
End Connection 2: Female
End Connections: Female
Fitting Size 1: 6-5/8 in
Fitting Size 2: 6-5/8 in
Fitting Sizes: 6-5/8 in
Fitting Type: Straight
Material: Fiberglass
Pressure Class: 2000#
UL Listed: No