6 in. Fiberglass Coupling

You last purchased this on
 
Fiber Glass System/Smith Fibercast

Red Thread™ HP 25 6 in. Fiberglass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

Red Thread™ HP 25 6 in. Fiberglass Coupling

  • Fast #
  • Part #NF0120601012
  • Item #7181388
  • Manufacturer Part #F012060-101-2
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
Red Thread™ HP 25
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling, Sleeve, Straight
Length:
8-19/50 in
Material:
Fiberglass
UL Listed:
No