6 in. Fiberglass Pipe
Centricast CL-2030® 6 in. Fiberglass Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Chrome Plated
- Collection:
- Centricast CL-2030®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Material:
- Fiberglass
- PipeTubing Size:
- 6 in
- UL Listed:
- No