8 in. Barbed x Barbed 200# Fiberglass 90 Degree Elbow
8 in. Barbed x Barbed 200# Fiberglass 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Material:
- Fiberglass
- Pressure Class:
- 200#
- UL Listed:
- Yes