10 in. Bell Fiberglass Cross
Red Thread™ HP 16 10 in. Bell Fiberglass Cross
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Chemical Processing, Liquid, Food Processing, Potable Water, Industrial, Wastewater
- Clean Bagged:
- No
- Collection:
- Red Thread™ HP 16
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connection 3:
- Bell End
- End Connection 4:
- Bell End
- End Connections:
- Bell End
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 10 in
- Fitting Size 4:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- Material:
- Fiberglass
- UL Listed:
- Yes