DESCRIPTION

  • Cap style hard hat with an eight-point impact energy control system
  • Dissipates force by reducing it to smaller increments and spreading the weight over a greater area
  • Includes non-stripping ratchet
  • Spirit of America model offers full-color graphic design that will not fade, chip or peel

Fibre Metal Products Hard Cap with 3-R Rat Headband

FE2RWWE

Color Finish

 

SPECIFICATIONS

Clothing Size
One Size Fits All
Color Finish
White

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY