DESCRIPTION

Fibre Metal Products Fibre-Metal® Visor

F4178

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Brand Model Compatibility
Fibre-Metal® F400, F500, FH66, FM70 and F71 Series Faceshield Headgears
Collection
Fibre-Metal®
Color Finish
Clear
Length
8 in
Reusable
Yes
Width
17 in

Starting at
Call for Pricing
  • QUANTITY