DESCRIPTION

  • Designed for optimum safety and includes a proving device that won't allow the burner to engage without the Fan-in-a-Can operating
  • Provides combustion air for appliances when direct connection to the burner is not possible

Field Controls 4 in. 110V Fan A Can Oil System

FCAS3

Diameter:

SPECIFICATIONS

Diameter
4 in
Material
Stainless Steel
Volts
110V

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.