DESCRIPTION

  • Designed for optimum safety and includes a proving device that won't allow the burner to engage without the Fan-in-a-Can operating
  • Provides combustion air for appliances when direct connection to the burner is not possible

Field Controls Combustible Air System For Natural Gas

FCAS4

Diameter:

SPECIFICATIONS

Diameter
4 in
Material
Stainless Steel
Volts
24V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY