DESCRIPTION

  • Features temperature switch which activates the motor at or above 50° F, attaches to any vent, automatic operation, and adjustable control
  • Used for circulating outside air through crawl space of a structure to reduce moisture problems

Field Controls Eliminator Crawl Space Vent

FEL1

Width:

SPECIFICATIONS

Length
14-3/8 in
Width
6-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY