257 Degree F Thermocouple Pipe Clamp

This product has been replaced by

Fieldpiece Instruments Thermocouple
Fieldpiece Instruments Pipe Clamp Thermocouple 3/8 in. 1-3/8 in.
Manufacturer Part #TC24
You last purchased this on
 
Fieldpiece Instruments

257 Degree F Thermocouple Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Fieldpiece Instruments Thermocouple
Fieldpiece Instruments Pipe Clamp Thermocouple 3/8 in. 1-3/8 in.
Manufacturer Part #TC24
Fieldpiece Instruments

257 Degree F Thermocouple Pipe Clamp

  • Fast #
  • Part #FATC1
  • Item #672660
  • Manufacturer Part #ATC1
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Temperature range: -50° to 257° F
  • K-type pipe clamp thermocouple has a jaw range of 3/8" - 1-3/8"
  • Greatly facilitates taking superheat or subcooling measurements
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Most A/C Units
Length:
12 in
Maximum Temperature:
257