DESCRIPTION

  • High voltage LED and beeper let you know when you've hooked up to a circuit over 30V and the continuity LED and beeper tells you if a circuit is open or closed
  • Non-contact voltage function is sensitive enough to detect 24VAC on thermostats
  • The built-in amp clamp reads 0-300A directly on the meter with 0.1 resolution
  • Works with Fieldpiece accessory heads for just about any job

Fieldpiece Instruments 4 in. Large Deluxe Meter Case

FANC8

Color Finish

 

SPECIFICATIONS

Color Finish
Yellow
Material
Plastic
Material Type
Nylon

Starting at
$29.46
EACH
  • QUANTITY

DOCUMENTS