5-1/5 in. Replacement Filter and O-Ring
5-1/5 in. Replacement Filter and O-Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 10 filter and 5 O-rings
Specifications
- Height:
- 3/10 in
- Length:
- 5-1/5 in
- NSF Certified:
- No
- Width:
- 4-4/5 in