Fieldpiece Instruments

5 in. 4-Port Wireless Manifold with Micron Gauge and Clamp

Part #FSMAN460  |  Manufacturer Part #SMAN460

Width:

5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four port
  • Live real-time adjustments with wireless measurements
  • Micron vacuum gauge with alarms, stopwatch and rate indicator
  • Large 3/8" full bore and VAC port
  • All measurements on screen at 1 time
  • Compatible with JL2 Job Link transmitter

Documents

Specifications

Maximum Pressure: 800 psi

Maximum Temperature: 140

Type: FSMAN460

Width: 5 in