DESCRIPTION

  • Auto-power off after 10 minutes (may be disabled)
  • Display readings smoothly in average mode or switch to real-time measurement
  • Includes air velocity and temperature accessory, 9V Alkaline battery and operator's manual
  • Low battery indicator
  • Measure in hard to reach areas using detachable test leads
  • Measures air velocity and measures air temperature
  • Works with any Fieldpiece expandable instrument or handle or any DMM with mVDC ranges and detachable leads

Fieldpiece Instruments Air Velocity with Temperature Head

FAAV3

Maximum Temperature:

140

SPECIFICATIONS

Color Finish
Yellow
Maximum Temperature
140

Starting at
$112.2
EACH
  • QUANTITY