DESCRIPTION

  • Includes SMAN3, wet bulb thermocouple, dry bulb thermocouple, vacuum gauge in microns, two K-type thermocouples pipe clamps, protective case, and operator’s manual
  • K-type thermocouples are fast reacting and provide accurate temperatures and displays actual temperature
  • Long battery life of 135 hours with a constant battery status and auto power-off
  • Micron gauge alarm sounds when chosen micron level is reached
  • Multiline backlit display is resistant to extreme temperatures and viewable up to 20' away
  • Quick and easy field calibration
  • Superheat and subcooling are calculated and displayed simultaneously
  • Target superheat is automatically calculated from measurements taken eliminating guesswork and manual calculations
  • Vacuum stopwatch tracks the time the vacuum pump has been working as the length of time can indicate hidden issues

Fieldpiece Instruments Digital Refridgeration Manifold with Pipe Clamp

FSMAN3

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1/4 in
Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday