DESCRIPTION

  • Dual port manometer
  • Includes manometer accessory, 1-3/16" tubes with brass fitting, 1-3/16" to 5/16" tube adapter, 9V battery, and operator's manual
  • Measures gas, static, and differential pressure
  • Rugged mechanical design and auto-off

Fieldpiece Instruments Dual Portable Manometer

FSDMN5

Temperature Range:

32 to 105 Deg F

SPECIFICATIONS

Color Finish
Yellow
Height
5-3/16 in
Temperature Range
32 to 105 Deg F
Volts
9V

Starting at
$144.93
EACH
  • QUANTITY