Fieldpiece Instruments Dual Temperature Meter with K-Leads FIEST4

DESCRIPTION

  • External calibration pots make field calibration a breeze
  • Read Temperature 1, Temperature 2, or Temperature1 - Temperature 2
  • Separate MIN/MAX and HOLD buttons
  • Two K-type thermocouples included

Fieldpiece Instruments Dual Temperature Meter with K-Leads

FIEST4

Temperature Range:

SPECIFICATIONS

Color Finish
Yellow
High Pressure
400
Temperature Range
58 to 400 Deg F

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS