This product requires certification to purchase.

This product has been replaced by

SR47 Wireless Refrigerant Scale
Fieldpiece Instruments
Manufacturer Part #SR47
You last purchased this on
 
Fieldpiece Instruments

  • Fast #
  • Part #FSRS3
  • Item #7265916
  • Manufacturer Part #SRS3
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

SR47 Wireless Refrigerant Scale
Fieldpiece Instruments
Manufacturer Part #SR47
Fieldpiece Instruments

  • Fast #
  • Part #FSRS3
  • Item #7265916
  • Manufacturer Part #SRS3
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Heavy Duty with Premium Performance
  • Solid aluminum construction
  • Rubber grip pad to hold refrigerant tanks
  • Hands-free testing with magnetic hat
  • Flat top bumpers for large tanks
  • Water resistant IP55
  • Measure up to 252 lb
  • 200 Hour platform battery life
  • Remote stores safely in platform
  • Requires Certification

Specifications

Allowable Load:
252 lb
Battery Size:
AA, 9V
Battery Type:
Alkaline
CE Approved:
Yes
Capacity:
252 lb
Color Finish Name:
Black, Yellow
Material:
Aluminum
Power Source:
Battery
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov