Fieldpiece Instruments HD Digital Vacuum Gauge FAVG2

DESCRIPTION

  • Displays pressure in microns in steps of 1 micron
  • Pump down indication: when pumping down from atmospheric pressure to 2000 microns, output of head goes from over 32VDC to 2VDC
  • Range: 50 to 2000 microns of mercury
  • Resolution: 1 micron of mercury

Fieldpiece Instruments HD Digital Vacuum Gauge

FAVG2

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Yellow
End Connection 1
Male
Fitting Size 1
1/4 in
Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday