DESCRIPTION
- Can detect leaks smaller than 0.1 oz/year, which exceeds the toughest SAE J1627 standards
- Comes with a built in replacement filter that blocks moisture and harmful particulates, and has a manual or automatic "Zeroing" function to ensure the best sensitivity possible by cancelling out background contamination
- Filter system helps protect the sensor from moisture and other contaminants
- Includes advanced refrigerant leak detector, 5 O-rings, 10 replacement filters, 9" flex-probe extension, rigid extension probe, blow-molded case and operator’s manual
- Rugged boot, ergonomic fit, audible and visual alarms, and a magnetic hanger
- The battery delivers 15 hours of use per charge and works while charging
- Triggers on all CFCs, HFCs, HCFCs and blends
Fieldpiece Instruments Heated Diode REF Leak Detector
FSRL8
Color Finish
SPECIFICATIONS
- Color Finish
- Yellow
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday