Job Link App Battery Transmitter (Less Wire)

You last purchased this on
 
Fieldpiece Instruments

Job Link App Battery Transmitter (Less Wire)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fieldpiece Instruments

Job Link App Battery Transmitter (Less Wire)

  • Fast #
  • Part #FJL2
  • Item #5112791
  • Manufacturer Part #JL2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sends live measurements from Fieldpiece wireless manifold, clamp meter, and psychrometer direct to Job Link app
  • Job Link long range transmitter
  • Requires Certification

Specifications

Application:
Residential
Battery Size:
3.7V
Battery Type:
Lithium-ion
Brand Model Compatibility:
SMAN460
Number of Tools Included:
1
Power Source:
Battery
Temperature Range:
32 to 122 Deg F
Tool Type:
Transponder
UL Listed:
No
Weight:
2.9 oz
Wireless Communication - FEI:
Bluetooth