DESCRIPTION

  • Accuracy: ± 4° F
  • Calibration and atmosphere will affect maximum useful temperature in applications
  • Maintains temperature between ±1 ° F after field calibration
  • Thermocouple conductors: K-type nickle chromium/nickel aluminum

Fieldpiece Instruments K Thermocouple 400 Degree

FATB1

Maximum Temperature:

400

SPECIFICATIONS

Maximum Temperature
400
Temperature Range
-50 to 400 Deg F

Starting at
$13.56
EACH
  • QUANTITY