DESCRIPTION

  • AC: 400A
  • Auto-range dual display
  • Battery: 9V, 200 hrs
  • Clamp probe holder
  • Magnetic hanger
  • Swivel-head clamp
  • Volts AC/DC, microamps DC and capacitance

Fieldpiece Instruments Loaded Clamp Meter with Swivel

FSC620

AMP:

400

SPECIFICATIONS

AMP
400
Color Finish
Yellow
Power Source
Battery
Volts
9V

Starting at
$216.92
EACH
  • QUANTITY