2 x 1-1/2 x 3/4 in. 125# Black Cast Iron Tee

You last purchased this on
 

Fig 25 2 x 1-1/2 x 3/4 in. 125# Black Cast Iron Tee

This product requires certification to purchase.
You last purchased this on
 

Fig 25 2 x 1-1/2 x 3/4 in. 125# Black Cast Iron Tee

  • Fast #
  • Part #WBCITKJF
  • Item #7037028
  • Manufacturer Part #2X1DXE.BCT
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Black
Collection:
Fig 25
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
2 in x 1-1/2 in x 3/4 in
Fitting Type:
Reducing
Material:
Cast Iron
Pressure Class:
125#