6 in. 300# RF FLG Monel PTFE Plug Valve with Gear Operator HF ALKY Monel Body, Monel Plug, PTFE Sleeve

You last purchased this on
 
Xomox

Figure 0367 6 in. 300# RF FLG Monel PTFE Plug Valve with Gear Operator HF ALKY Monel Body, Monel Plug, PTFE Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Xomox

Figure 0367 6 in. 300# RF FLG Monel PTFE Plug Valve with Gear Operator HF ALKY Monel Body, Monel Plug, PTFE Sleeve

  • Fast #
  • Part #X036733P1GHFU
  • Item #4900194
  • Manufacturer Part #036733P1GHF-6
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • Easy in-line adjustability
  • 360° port lip design to ensure sleeve containment
  • There are no body cavities where flow media can accumulate and contaminate future processing
  • No seizing or sticking
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 300
API:
API 607
ASME:
ASME B16.34, ASME B16.5
ASTM:
ASTM A-494 M30-C
Collection:
Figure 0367
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
ISO:
ISO 9001
Length:
15-22/25 in
Material:
Nickel Alloy, Plastic
Material Type:
Monel®, PTFE
NSF Certified:
No
Pressure Class:
300#
Temperature Range:
-40 to 200 Deg F
UL Listed:
No
Valve Body Material:
Monel
Valve Body Style:
Sleeved
Valve Operator:
Gear Operator Handle
Valve Seat Material:
PTFE
Valve Size:
6 in
Valve Type:
Plug Valve
Weight:
165 lb