3/4 in. 250# Ground Joint Black Malleable Iron Union

You last purchased this on
 

Figure 554 3/4 in. 250# Ground Joint Black Malleable Iron Union

This product requires certification to purchase.
You last purchased this on
 

Figure 554 3/4 in. 250# Ground Joint Black Malleable Iron Union

  • Fast #
  • Part #B250UF
  • Item #32986
  • Manufacturer Part #0312606601
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.39
ASTM:
ASTM A-153, ASTM A-197
Clean Bagged:
No
Coating:
Black
Collection:
Figure 554
FM Approved:
Yes
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Ground Joint
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
250#
UL Listed:
Yes
Weight:
1 lb