2-1/2 in. Grooved Global Painted Ductile Iron Cross
2-1/2 in. Grooved Global Painted Ductile Iron Cross
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Painted
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connection 4:
- Grooved
- End Connections:
- Grooved x Grooved x Grooved x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Size 4:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Cross, Straight
- Length:
- 7-1/2 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- Yes
- Weight:
- 4.9 lb