
Filtrexx International
100 ft. Slitsoxx
Part #FSILTSOXXBLK12 | Item #4381913
Call for Pricing
Length:
100 ftPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Color Finish: Black
Length: 100 ft