SiltSoxx™ 10 ft. Erosion Control Blanket with Stakes

Part #FFNPP810  |  Item #4263566  |  Manufacturer Part #F-NPP8-10

Call for Pricing

Length:

10 ft
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: SiltSoxx™

Color Finish: Black

Color Finish Category: Blacks

Length: 10 ft

Product Type: Silt Sock

Width: 8 in