SiltSoxx™ 200 ft. Filtersoxx with Stake

Part #FP08200  |  Item #7309977  |  Manufacturer Part #P08200

Call for Pricing

Length:

200 ft
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: SiltSoxx™

Color Finish: Black, Green

Color Finish Category: Blacks

Length: 200 ft

Product Type: Silt Sock

Size: 8 in x 200 ft

Width: 8 in