20 ct Dishwasher Tabs

You last purchased this on
 
Finish Thompson

Electrasol® PowerBall® 20 ct Dishwasher Tabs

This product requires certification to purchase.
Brand image
You last purchased this on
 
Finish Thompson

Electrasol® PowerBall® 20 ct Dishwasher Tabs

  • Fast #
  • Part #R77050
  • Item #4441119
  • Manufacturer Part #REC 77050
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Powerful cleaners remove even the toughest stains
  • Each dishwashing tab works to provide a sparkling clean
  • Pre-Soaking POWERBALL® helps soften the toughest food residues for easy removal
  • Gently scrubs dishes and glasses
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Electrasol® PowerBall®
Color Finish Category:
Reds
Color Finish Name:
Red/White/Blue
Green Seal Certified:
No
Height:
5-1/4 in
Length:
12 in
Package Quantity:
Case of 8
Product Type:
Dishwasher Tablets
Weight:
7.82 lb
Width:
10 in