40 in. Sealless Drum Pump with Polypropylene Tube and PVDF Impeller

You last purchased this on
 
Finish Thompson

40 in. Sealless Drum Pump with Polypropylene Tube and PVDF Impeller

This product requires certification to purchase.
Brand image
You last purchased this on
 
Finish Thompson

40 in. Sealless Drum Pump with Polypropylene Tube and PVDF Impeller

  • Fast #
  • Part #FDPFP006
  • Item #4935642
  • Manufacturer Part #DPFP006
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • These drum pumps are lightweight and fully portable
  • Inconel shaft
  • USA designed and manufactured
  • Fluoride, Ferric Chloride and Sodium Bisulfate
  • Pumps tubes and Motors are sold separately
  • Ideal for corrosive chemicals
  • Polypropylene pump tube and impeller
  • Requires Certification

Specifications

Discharge:
1 in
Flow Rate:
40 gpm
Impeller:
PVDF
Length:
40 in
Material:
Plastic
Material Type:
Polypropylene
Power Source:
Electric
Product Type:
Pump Tube
Pump Application -:
Chemical
Pump Motor Type:
ODP
RPM:
3500
UL Listed:
No
Width:
2 in