48 in. Sealless Drum Pump with Polypropylene Tube and PVDF Impeller

Part #FDPFM003  |  Item #5093292  |  Manufacturer Part #DPFM003

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • USA designed and manufactured
  • These drum pumps are lightweight and fully portable
  • Stainless steel shaft 316
  • Polypropylene pump tube and impeller
  • Ideal for mild corrosive chemicals
  • Potassium Permanganate, Aluminum Sulfate, Ferrous Sulfate, Sodium Hydroxide and Sodium Thiosulfate
  • Pumps tubes and Motors are sold separately

Specifications

Discharge: 1 in

Flow Rate: 40 gpm

Impeller: PVDF

Length: 48 in

Material: Plastic

Material Type: Polypropylene

Power Source: Electric

Pump Application: Chemical

UL Listed: No

Width: 2 in