1-1/2 in. Red Polycarbonate Nozzle
3478 Series 1-1/2 in. Red Polycarbonate Nozzle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Has adjustable fog, straight stream and shut-off features
- For use on class A & B fires
- Red polycarbonate fog nozzle
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- 3478 Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- Male
- End Connections:
- Male
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- UL Listed:
- No