DESCRIPTION

  • Assemblies permit one man operation and provide immediate means of fire control

Fire-End & Croker 100 ft. Poly Hose Rack Assembly

F3010

Fitting Sizes:

SPECIFICATIONS

Depth
4-1/8 in
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Flow Rate
100 gpm
Height
25 in
Length
100 ft
Material
Brass
UL Listed
Yes
Width
19-3/4 in

Starting at
Call for Pricing
  • QUANTITY