2-1/2 x 3 in. FNST x FNPT Swivel Adapter
Figure No. 6704 2-1/2 x 3 in. FNST x FNPT Swivel Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Collection:
- Figure No. 6704
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- FNST
- End Connection 2:
- FNPT
- End Connections:
- FNST x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 2-1/2 in x 3 in
- Fitting Type:
- Reducing
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Swivel Adapter
- UL Listed:
- No