DESCRIPTION

  • An auxiliary inlet connection to supplement the water supply to a fire protection system

Fire-End & Croker 30 Degree Fire Department Connection

F6352

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Storz
End Connection 2
FNPT
Fitting Size 1
4 in
Fitting Size 2
5 in
Material
Aluminum, Brass
Size
4 in x 5 in