4 x 2-1/2 in. Cast Brass NST with Plug and Chain
4 x 2-1/2 in. Cast Brass NST with Plug and Chain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in
- Material:
- Cast Brass
- Valve Size:
- 4 in