4 x 3 x 3 in. Cast Brass Back Outlet Body
4 x 3 x 3 in. Cast Brass Back Outlet Body
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Material:
- Cast Brass
- Product Type:
- Clapper
- UL Listed:
- No