2-1/2 in. NST Cap and Chain for 5035 Valve
5660-5770 Series 2-1/2 in. NST Cap and Chain for 5035 Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Hydrants, Valves
- Brand Model Compatibility:
- 5035 Valve
- Collection:
- 5660-5770 Series
- Color Finish Name:
- Rough Brass
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Cast Brass
- NSF Certified:
- No
- Product Type:
- Cap, Chain
- UL Listed:
- No
- Weight:
- 2 lb