6 x 2-1/2 in. Cast Brass with Plug & Chain
6 x 2-1/2 in. Cast Brass with Plug & Chain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 6 in x 2-1/2 in
- Material:
- Cast Brass
- UL Listed:
- Yes