2-1/2 in. Female Swivel Nut x FNPT Adapter
6700 Series 2-1/2 in. Female Swivel Nut x FNPT Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Sprinkler Systems
- Collection:
- 6700 Series
- Color Finish Name:
- Polished Brass
- End Connection 1:
- Female Swivel Nut
- End Connection 2:
- FNPT
- End Connections:
- Female Swivel Nut x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Material:
- Cast Brass
- NSF Certified:
- No
- Product Type:
- Adapter
- UL Listed:
- No
- Weight:
- 3 lb