DESCRIPTION

  • Assemblies permit one man operation and provide immediate means of fire control

Fire-End & Croker 75 ft. Hose Rack Assembly Less Nozzle

F3007LN

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Depth
4-1/8 in
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Flow Rate
100 gpm
Height
23 in
Length
75 ft
Material
Brass
Size
1-1/2 in x 1-1/2 in
UL Listed
Yes
Width
19-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday