75 ft. x 1-1/2 in. Nylon Pin Rack Cover
Figure 7170 75 ft. x 1-1/2 in. Nylon Pin Rack Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Collection:
- Figure 7170
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- No
- Material:
- Nylon
- Material Type:
- Nylon
- Product Type:
- Cover
- Size:
- 75 ft x 1-1/2 in
- UL Listed:
- No