DESCRIPTION

Fire-End & Croker 1-1/2 in. Cast Brass Nipple for Hose Rack Assembly

F3365

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Cast Brass
Size
1-1/2 in
Type
Straight