DESCRIPTION

Fire-End & Croker Cast Brass with Plug & Chain

F6432CB

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
Fitting Size 1
6 in
Fitting Size 2
2-1/2 in
Fitting Sizes
6 in x 2-1/2 in
Material
Cast Brass
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY