DESCRIPTION

  • Exposed design provides an economical method of satisfying fire department Inlet requirements
  • Inlet capacity to supplement fire protection water supply

Fire-End & Croker Double Clapper siamese Connector

F6410D

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Fitting Sizes
4 in x 2-1/2 in
Flow Rate
500 gpm
Material
Brass
UL Listed
Yes