DESCRIPTION

Fire-End & Croker Female Cap with Chain

F5713CB

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Material
Brass
Size
2-1/2 in x 2-1/2 in